Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zinc Plated Finish Steel Serrated & Nylon Insert Flange Hex Lock Nut Assortment, 258 pc.

  • Mfr # WWG20FLGSMGR

  • Zoro # G3196331


product price: $58.99
/ea

Key Features

Includes
(25) Each: 10-24, 10-32, (20) Each: 1/4"-20, 1/4"-28, (15) Each: 5/16"-18, 5/16"-24, (10) Each: 3/8"-16, 3/8"-24, (5) Each: 1/2"-13, 1/2"-20, (3) Each: 5/8"-11, 5/8"-18, (2) Each: 3/4"-10, 3/4"-16, Plastic Container
System of Measurement
Inch/Metric
Material
Steel
Finish
Zinc
Number of Sizes
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG20FLGSMGR
Zoro #
G3196331
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Number of Sizes
19
Thread Sizes
#10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18
Number of Thread Sizes
19
Number of different sizes
19

Details

Item
Hex Locknut Assortment
Includes
(25) Each: 10-24, 10-32, (20) Each: 1/4"-20, 1/4"-28, (15) Each: 5/16"-18, 5/16"-24, (10) Each: 3/8"-16, 3/8"-24, (5) Each: 1/2"-13, 1/2"-20, (3) Each: 5/8"-11, 5/8"-18, (2) Each: 3/4"-10, 3/4"-16, Plastic Container
System of Measurement
Inch/Metric
Material
Steel
Finish
Zinc
Number of Pieces
258
Type
Serrated and Nylon Insert Flange, UNC and UNF
Number of Washers
0
Nut Finish
Zinc Plated
Nut Type
Hex Lock Nut
Nut Material
Steel
Lock Type
Nylon Insert, Serrated Flange
Includes Washers
No
Washer Finish
Zinc Plated
Number of Nuts
258
Washer Material
Steel
Thread Type
Coarse, Fine
Product Type
Hex Locknut
Number of pieces
258

Description

Hex Locknut Assortment, Includes Washers No, Lock Type Nylon Insert, Serrated Flange, Number of Nuts 258, Number of Thread Sizes 19, Number of Washers 0, Nut Finish Zinc-Plated, Nut Material Steel, Nut Type Hex Lock Nut, System of Measurement Inch/Metric, Thread Sizes #10-24, #10-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.