Ammonium Sensor
- Mfr # 1004
- Zoro # G3199226
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
For Use With
60510, 6051010, 6051020, 6051030, 605790
Type
Ammonium
Testing Parameter
Ammonium
Body Material
Plastic
Manufacturers Warranty Length
6 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1004
- Zoro #
- G3199226
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 6 mo
- Manufacturer Warranty Length
- 6 mo
Details
- Item
- Probe
- For Use With
- 60510, 6051010, 6051020, 6051030, 605790
- Type
- Ammonium
- Testing Parameter
- Ammonium
- Body Material
- Plastic
- Sub-Category
- Sensors
- Recommended Use
- Field
- pH Range
- 0.0 to 14.0
- Material
- Plastic
- Application
- Fresh Water Only, 17 Meters Maximum Depth
- Product Type
- Probe
- Test Parameters
- Ammonium
- Shell Material
- Plastic
Description
Probe, Ammonium, Testing Parameter Ammonium, pH Range 0.0 to 14.0, Body Material Plastic, Amplifier Not Applicable, Recommended Use Field, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.