Shop SENSOREX

Electrode, 5/8 in Dia, 4 1/2 in H

  • Mfr # S450C
  • Zoro # G8441851

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Type
pH electrode
Testing Parameter
pH
Cable Length
0.76 m
Body Material
Epoxy
Range
0 to 14 pH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S450C
Zoro #
G8441851
UPC #
-
Country of Origin
United States
Item
Electrode
Type
pH electrode
Testing Parameter
pH
Body Material
Epoxy
Range
0 to 14 pH
Tip Shape
Flat
Shelf Life
6 mo
Recommended Use
Laboratory Applications, Industrial
Amplifier
PHAMP-1
pH Range
0 - 14 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Measurement Range
0 - 14 pH
Connector
BNC
Junction
Single
Reference
Ag/AgCl
Material
Epoxy
Product Type
Electrode
Connection Type
BNC
Operating Temperature - Minimum
32 Degrees F
Test Parameters
pH
Operating Temperature - Maximum
176 Degrees F
Sub-Category
Electrodes: pH
Disposability
Reusable
For Use With
Any Meters or Transmitters that Accept BNC Connector
Shell Material
Epoxy
Compatible Product Type
Any Meters or Transmitters that Accept BNC Connector
Traction Material
Epoxy

Dimensions

Cable Length
0.76 m
Length
4 1/2 in
Diameter
15mm
Manufacturers Warranty Length
12 mo
Overall Length
4 1/2 in
Manufacturer Warranty Length
1 yr
Overall Diameter
5/8 in
Overall Width
1/2 in
Wire Rope Length
4 1/2 in

Description

Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 15mm, Length 115 mm, Cable Length 0.76 m, Connector BNC, Amplifier PHAMP-1, For Use With Any Meters or Transmitters that Accept BNC Connector, Standards Not Applicable, Shelf Life 6 mo, Reference Ag/AgCl, Junction Single, Recommended Use Laboratory Applications, Industrial, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.