Shop DEWALT
See all product information
Create Account
Die Grinder, Straight, 1/4 in, 20V DC
- Mfr # DCG420E2
- Zoro # G321678442
product price:Â
$
414.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20V DC
Collet Size
1/4 in
Brushless Motor
Yes
Battery Capacity
1.7 Ah
Grinder Orientation
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG420E2
- Zoro #
- G321678442
- UPC #
- 0885911988919
- Country of Origin
- China
Dimensions
- Collet Size
- 1/4 in
Details
- Voltage
- 20V DC
- Brushless Motor
- Yes
- Battery Capacity
- 1.7 Ah
- Grinder Orientation
- Straight
- Battery Series
- 20V MAX*
- Switch Type
- Paddle
- Battery Platform
- 20V MAX*
- Number of Batteries Included
- 2
- Battery Chemistry
- Li-Ion
- Product Badging
- Perform and Protect
- Item
- Die Grinder
- Handle Type
- Barrel Grip
- Maximum Speed
- 24,500 RPM
- Number of Chargers Included
- 1
- Battery Manufacturer Part Number
- DCBP034
Description
Die Grinder, Voltage 20V DC, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 1.7 Ah, Brushless Motor Yes, Collet Size 1/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.