Shop DEWALT
See all product information
Create Account
ATOMIC 20V MAX Extended Die Grinder
- Mfr # DCG420XB/DCBP320
- Zoro # G823366854
product price:Â
$
788.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Switch Type
Paddle
Battery Manufacturer Part Number
DCBP320
7 Combo Product Type
Cordless Die Grinder
7 Combo Manufacturing Model Number
DCBP320
Battery Capacity
3.5 AH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG420XB/DCBP320
- Zoro #
- G823366854
- UPC #
- -
- Country of Origin
- China
Dimensions
- Collet Size
- 1/4 in
Details
- Switch Type
- Paddle
- Battery Manufacturer Part Number
- DCBP320
- 7 Combo Product Type
- Cordless Die Grinder
- 7 Combo Manufacturing Model Number
- DCBP320
- Battery Capacity
- 3.5 AH
- Tool Series
- 20V MAX*
- Includes Battery
- Battery Included
- Number of Chargers Included
- 0
- Battery Platform
- 20V MAX*
- Application
- Grinding
- Voltage
- 20V DC
- Maximum Speed
- 24,500 RPM
- Number of Batteries Included
- 1
- Includes
- DCBP320
- Handle Type
- Rat Tail
- Product Badging
- Perform and Protect
- Battery Chemistry
- Li-Ion
- Battery Series
- 20V MAX*
- Item
- Die Grinder Kit
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Die Grinder Kit, Voltage 20V DC, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 3.5 AH, Brushless Motor Yes, Collet Size 1/4 in, Application Grinding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.