Die Grinder
- Mfr # DCG420XGE2
- Zoro # G522937621
product price:Â
$
725.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Speed
24,500 RPM
Number of Batteries Included
2
Number of Chargers Included
1
Handle Type
Rat Tail
Voltage
20V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG420XGE2
- Zoro #
- G522937621
- UPC #
- 0198706011342
- Country of Origin
- China
Details
- Maximum Speed
- 24,500 RPM
- Number of Batteries Included
- 2
- Number of Chargers Included
- 1
- Handle Type
- Rat Tail
- Voltage
- 20V DC
- Power Source - TS Only
- Cordless
- Switch Type
- Paddle
- Tool Series
- 20V MAX*
- Battery Capacity
- 1.7 Ah
- Item
- Die Grinder
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Die Grinder, Voltage 20V DC, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 1.7 Ah, Brushless Motor Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.