Grayson 9 Piece Nonstick Aluminum Stackable Cookware Set in Black
- Mfr # 82912.09
- Zoro # G321736609
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
16
Overall Length (In.)
26
Overall Height (In.)
10
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82912.09
- Zoro #
- G321736609
- UPC #
- 085081060938
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 16
- Overall Length (In.)
- 26
- Overall Height (In.)
- 10
Details
- Item
- Cookware Set
- Material
- Aluminum
- Color
- Black
Description
Complete your kitchen cookware collection with the Kenmore Elite Grayson 9 Piece Nonstick Aluminum Stackable Cookware Set. Its unique nestable design makes it easier to store everything together. Heavy gauge aluminum bodies provide even heating while the nonstick coating releases food from the cooking surface with ease. Cook a multitude of dishes from sauted meats and steamed veggies, to soups and fried delectables.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.