Shop KENMORE ELITE
See all product information
Create Account
Luke 12 Inch Non-Stick Tri-Ply Stainless Steel Wok with Glass Lid
- Mfr # 82927.02
- Zoro # G221737676
product price:Â
$
81.19
/ea
Key Features
Overall Width (In.)
12.5 in
Overall Length (In.)
21.5 in
Overall Height (In.)
7 in
Material
Stainless Steel
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82927.02
- Zoro #
- G221737676
- UPC #
- 085081061089
- Country of Origin
- China
- Item
- Stainless Steel Wok
- Material
- Stainless Steel
- Color
- Stainless Steel
Dimensions
- Overall Width (In.)
- 12.5 in
- Overall Length (In.)
- 21.5 in
- Overall Height (In.)
- 7 in
Description
Master easy and gourmet recipes using the Kenmore Elite Luke 12-inch Stainless Steel Wok with Lid. Made from premium, Tri-ply stainless steel with seamless base-to-rim aluminum core, it distributes heat evenly for no-hotspot results. It features an integrated, multi-surface interior to prevent scratches from metal utensils, while promoting healthier, nonstick cooking styles and easy food release. With double-riveted handles, this wok offers a comfortable and secure grip, perfect for tossing, mixing, and serving. Monitor your food's cooking progress through its tempered, vented glass lid that retains flavors but lets steam and moisture escape. Use this on all stove-tops and in the oven up to 500 DegF without the lid, 350 DegF with the lid.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.