Sheet Rubber
- Mfr # 2830-3/8x1x10T
- Zoro # G322384830
product price:Â
$
74.15
/ea
Key Features
Chemical Compatibility
Ozone
Standards
ASTM D2000 GE
Backing Type
Adhesive
Texture
Smooth
Wire Rope Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830-3/8x1x10T
- Zoro #
- G322384830
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Chemical Compatibility
- Ozone
- Standards
- ASTM D2000 GE
- Backing Type
- Adhesive
- Texture
- Smooth
- Durometer
- 30 Shore A
- Minimum Temperature
- -60 Degrees F
- Maximum Temperature
- 400 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Strip
- Item
- Rubber Strip
- Tensile Strength
- 550 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Red
- Grade
- Standard
- Material
- Silicone
- Elongation
- 350 %
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Wire Rope Length
- 10 ft
- Overall Width
- 1 in
- Overall Thickness
- 3/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 1 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.