Sheet Rubber
- Mfr # 2870-1/8M
- Zoro # G322385110
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1/8 in
Minimum Adhesive Temperature
-30 Degrees F
Material
Silicone
Texture
Smooth
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2870-1/8M
- Zoro #
- G322385110
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Width
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Silicone
- Texture
- Smooth
- Grade
- Standard
- Backing Type
- Plain
- Item
- Rubber Sheet
- Durometer
- 70 Shore A
- Minimum Temperature
- -80 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Maximum Temperature
- 450 Degrees F
- Tensile Strength
- 850 psi
- Shell Material
- Silicone
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.