Sheet Rubber

  • Mfr # 310-1/4Y
  • Zoro # G322438182
product price: 
$
29.15
/ea

Key Features

Maximum Temperature
225 Degrees F
Standards
FDA
Color
White
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
310-1/4Y
Zoro #
G322438182
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/4 in
Overall Width
4 in
Wire Rope Length
36 in
Overall Length
36 in
Length
36 in

Details

Maximum Temperature
225 Degrees F
Standards
FDA
Color
White
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Shape
Strip
Material
Buna-N
Durometer
60 Shore A
Texture
Smooth
Elongation
450 %
Backing Type
Plain
Item
Rubber Strip
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,000 psi
Grade
Food Grade, Nonmarking, Standard
Shell Material
Buna-N
Wire Color
White

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Nonmarking, Standard, Material Buna-N, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews