Sheet Rubber
- Mfr # 330-3/32X
- Zoro # G622438820
product price:Â
$
23.49
/ea
Key Features
Durometer
60 Shore A
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,500 psi
Standards
ASTM D2000 CE
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-3/32X
- Zoro #
- G622438820
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 60 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,500 psi
- Standards
- ASTM D2000 CE
- Backing Type
- Plain
- Texture
- Smooth
- Maximum Temperature
- 220 Degrees F
- Material
- Hypalon
- Grade
- Standard
- Minimum Temperature
- -20 Degrees F
- Shape
- Strip
- Elongation
- 350 %
- Chemical Compatibility
- Ozone
- Item
- Rubber Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Shell Material
- Hypalon
- Wire Color
- Black
- Traction Material
- Hypalon
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 2 in
- Overall Thickness
- 3/32 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.