Sheet Rubber
- Mfr # 1040-1/4HGZTAPE
- Zoro # G322440000
product price:Â
$
50.39
/ea
Key Features
Maximum Adhesive Temperature
300 Degrees F
Shape
Strip
Texture
Smooth
Standards
ASTM D2000 BC
Overall Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1040-1/4HGZTAPE
- Zoro #
- G322440000
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Texture
- Smooth
- Standards
- ASTM D2000 BC
- Backing Type
- Adhesive
- Item
- Rubber Strip
- Color
- Black
- Chemical Compatibility
- Ozone
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Neoprene
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 225 Degrees F
- Grade
- Standard
- Durometer
- 40 Shore A
- Elongation
- 450 %
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 36 in
- Overall Width
- 6 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.