Sheet Rubber
- Mfr # 387-1/8B
- Zoro # G322440130
product price:Â
$
29.29
/ea
Key Features
Standards
ASTM D2000 AA
Elongation
600 %
Texture
Smooth
Chemical Compatibility
Water
Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387-1/8B
- Zoro #
- G322440130
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- ASTM D2000 AA
- Elongation
- 600 %
- Texture
- Smooth
- Chemical Compatibility
- Water
- Material
- Natural Rubber
- Backing Type
- Plain
- Minimum Temperature
- -20 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Item
- Rubber Sheet
- Color
- Tan
- Shape
- Sheet
- Maximum Temperature
- 140 Degrees F
- Durometer
- 40 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 3,000 psi
- Shell Material
- Natural Rubber
- Wire Color
- Tan
Dimensions
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 140 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.