Shop ALCO
See all product information
Create Account
Bed Pendant
- Mfr # 999-0337-305SP
- Zoro # G322441380
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Gray
Compatible Brand
Basic American
Product Type
Pendant
Compatible Series
Eze-Lok, Lomax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 999-0337-305SP
- Zoro #
- G322441380
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Color
- Gray
- Item
- Bed Pendant
- Compatible Brand
- Basic American
- Product Type
- Pendant
- Compatible Series
- Eze-Lok, Lomax
- Wire Color
- Gray
Description
Pendants
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.