Communication Cable for Hillrom beds
- Mfr # 105951QD
- Zoro # G023558608
product price:Â
$
94.95
/ea
Key Features
Color
Brown
Overall Width
8 ft
Compatible Product Type
Hillrom Beds
Product Type
Bed Communication Cable
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105951QD
- Zoro #
- G023558608
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 8 ft
Details
- Item
- Communication Cable for Hillrom beds
- Color
- Brown
- Compatible Product Type
- Hillrom Beds
- Product Type
- Bed Communication Cable
- Material
- ABS Plastic
- Standards
- FDA Listed
- Shell Material
- ABS Plastic
- Wire Color
- Brown
Description
Communication Cable for Hillrom beds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.