Pillow Speaker, 8 ft Cable L
- Mfr # ET3701EXAEA827ZJ1
- Zoro # G623558947
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Features
Nurse, TV, Volume, 10-Key, 2 Lights
Voltage
30V DC
Controller Height
9 3/8 in
Standards
FDA Listed, RoHS Compliant, UL 1069
Cable Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET3701EXAEA827ZJ1
- Zoro #
- G623558947
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker for Hillrom DB37; Headwall
- Features
- Nurse, TV, Volume, 10-Key, 2 Lights
- Voltage
- 30V DC
- Standards
- FDA Listed, RoHS Compliant, UL 1069
- Product Type
- Pillow Speaker
- Color
- White
- Current
- 100 mA
- Wire Color
- White
Dimensions
- Controller Height
- 9 3/8 in
- Cable Length
- 8 ft
- Controller Width
- 3 3/16 in
- Fits Chest Size
- Nurse, TV, Volume, 10-Key, 2 Lights
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.