Shop FUNCTIONAL DEVICES-RIB
See all product information
Create Account
Enclosed Internal Current Switch, Fixed
- Mfr # RIBX243PF
- Zoro # G3226750
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Width
4
Expected Relay Life
10 million cycles minimum mechanical
Coil Voltage Input
24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 20 Vac / 22 Vdc
Operate Time
20ms
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RIBX243PF
- Zoro #
- G3226750
- UPC #
- -
- Country of Origin
- United States
- Item
- Fixed Current Switch
- Expected Relay Life
- 10 million cycles minimum mechanical
- Coil Voltage Input
- 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 20 Vac / 22 Vdc
- Operate Time
- 20ms
- Override Switch
- No
- Sensor Range
- .50-20 Amps
- Humidity Range
- 5 to 95% (noncondensing)
- Sensor Threshold
- Adjustable, .50-20 Amps
- Housing Rating
- UL Accepted for Use in Plenum, NEMA 1
- Approvals
- UL Listed, UL916, C-UL, CE
- Relay Status
- Red LED On - Activated
- Contact Ratings
- Coil Current
- 210 mA @ 24 Vac 154 mA @ 30 Vdc
- Sensor Type
- Internal, with contact status Current sensing on orange wires
- No. of Relays & Contact Type
- One (1) 3PST Continuous Duty Coil
- Operating Temperature
- -30 to 140° F
- Sensor Contact
- Solid State Contact, 30 Vac/dc, .4 Amp Max
- Gold Flash
- No
Dimensions
- Width
- 4
- Dimensions
- 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Wire Length
- 16", 600V Rated
Description
Current Switch and Relay Combination, 20 Amp 3PST-N/O, 24Vac/dc Coil, Internal Fixed, 0.5-20 Amp, NEMA 1 Housing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.