Shop ACI

Current Sensor Relay, 150A, 0.70 to 150A

  • Mfr # A/MSCS-A
  • Zoro # G624937215

product price: 
$
66.59
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Contact Rating (AC)
1 A @ 36V
Current Rating
150 A
Sensing Hole Diameter
0.53 in
For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental and Weather, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing, OEM, Process Automation and Control, R&D/Engineering Testing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MSCS-A
Zoro #
G624937215
UPC #
-
Country of Origin
United States

Dimensions

Sensing Hole Diameter
0.53 in
Body Width
0.99 in
Body Depth
1.82 in
Body Height
2.38 in
Overall Depth
2.65 in

Details

Minimum Operating Temperature
-22 Degrees F
Contact Rating (AC)
1 A @ 36V
Current Rating
150 A
Item
Current Sensor Relay
For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental and Weather, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing, OEM, Process Automation and Control, R&D/Engineering Testing
Housing Material
ABS, Polycarbonate
Maximum Switching Voltage
1 A @ 36 Vac/Vdc
Frequency
50/60 Hz
Maximum Switching Capacity
36 VA
Minimum Switching Current
1 A
Trip Point
0.70 to 150 A
Wire Gauge
16 AWG, 22 AWG
Electrical Connection
Screw Terminal
Trip Point Type
Adjustable
Standards
CE, RoHS
Adjustment Method
Switch
Mounting Style
Flange
Weight
0.2 lb
Series
MSCS-A
Contact Rating (DC)
1 A @ 36V
Core Type
Split
Status Indicator
Red LED Indicator
Electrical Phase
Single
Maximum Operating Temperature
140 Degrees F
Contact Form
SPST-NC
Compatible Product Type
Air and HVAC, Building and Maintenance, Control Panel, Environmental and Weather, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing, OEM, Process Automation and Control, R&D/Engineering Testing

Description

Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 1 A @ 36V, Contact Rating (DC) 1 A @ 36V, Core Type Split, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style Flange, Number of Pins Not Applicable, Trip Point 0.70 to 150 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.53 in, Status Indicator Red LED Indicator, Wire Gauge 16 AWG, 22 AWG, Body Depth 1.82 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.