Enclsd, 20A, Rly/Current Switch, Adjustable
- Mfr # RIBX24SBF
- Zoro # G3226848
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Width
4
Type
Internal w/ contact status
Override Switch
Yes
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Wire Length
16", 600V Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RIBX24SBF
- Zoro #
- G3226848
- UPC #
- -
- Country of Origin
- United States
- Item
- Enclsd,20A,Rly/Current Switch,Adjustable
- Type
- Internal w/ contact status
- Override Switch
- Yes
- Housing Rating
- UL Accepted for Use in Plenum, NEMA 1
- Expected Relay Life
- 10 million cycles minimum mechanical
- Sensor Output
- Solid State Contact 30 Vac/dc, 0.4 Amp
- Humidity Range
- 5 to 95% (noncondensing)
- Operate Time
- 20ms
- Relay Status
- Red LED On - Activated
- Gold Flash
- No
- Coil Current
- 50 mA @ 18 Vac 83 mA @ 24 Vac 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc
- Sensing Range
- .50-20 Amps
- Contact Ratings
- 20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 1,110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac
- Operating Temperature
- -30 to 140° F
- Coil Voltage Input
- 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 22 Vdc
- Approvals
- UL Listed, UL916, C-UL, CE
- Resistive
- 20 Amp
- Threshold
- Fixed, .50 Amp
Dimensions
- Width
- 4
- Wire Length
- 16", 600V Rated
- Dimensions
- 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Description
Enclsd,20A,Rly/Current Switch,Adjustable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.