Split Core Current Switch, Fixed
- Mfr # RIBXGFL
- Zoro # G3226933
product price:
$
57.65
/ea
Key Features
Type
Split Core
Width
2
Mounting/Installation
Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
Sensor Contact Termination
Wht/Yel 16˝ 18 AWG Wire Leads
Max Sense Voltage
600 Vac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RIBXGFL
- Zoro #
- G3226933
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2
Details
- Item
- Current Switch Relay
- Type
- Split Core
- Mounting/Installation
- Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
- Sensor Contact Termination
- Wht/Yel 16˝ 18 AWG Wire Leads
- Max Sense Voltage
- 600 Vac
- Sensor Contact Status
- Current below threshold: Open Current above threshold: Closed
- Sensing Range
- .75-150 Amp
- Sensor Contact
- Solid State Contact
- LED 1
- Over Trip Point
- Humidity Range
- 5 to 95% (noncondensing)
- Sensor Contact Type
- Solid State Switch SPST
- Maximum Switching Current
- .4 Amps Max
- Switching Voltage Range
- 30 Vac/dc
- Threshold
- Fixed, .75 Amp
- Approvals
- UL Listed, C-UL, CE, UL916, (All models)
- Series
- RIBXG Series
- Operating Temperature
- -30 to 140° F
Description
Current Switch, Split Core, Fixed, 0.75-150 Amp, LED, Wire Leads
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.