Shop SQUARE D
Create Account
CURRENT RELAY 250V 5AMP RM17
- Mfr # RM17JC00MW
- Zoro # G624264588
product price:Â
$
256.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM17JC00MW
- Zoro #
- G624264588
- UPC #
- -
- Country of Origin
- Indonesia
Description
**Current control relay RM17-J** * Switching capacity in VA : 1250 VA * Minimum switching current : 10 mA at 5 V DC * Maximum power consumption in VA : 3 VA * Maximum switching voltage : 250 V AC/DC * Rated supply voltage : 24...240 V AC/DC 50/60 Hz +/- 10 % * Supply voltage limits : 20.4, 264 V AC/DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.