Monitors

  • Mfr # VP227HF
  • Zoro # G322702030
product price: 
$
151.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
1920 x 1080
Width
19.4"
Horizontal Viewing Angle
178°
Mount Type
Wall Mountable
Package Contents
VP227HF Widescreen Gaming LED Monitor, HDMI cable, Power cord, Quick start guide, Warranty Card
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VP227HF
Zoro #
G322702030
UPC #
197105948600
Country of Origin
China

Dimensions

Width
19.4"
Screen Size Class
22"
Height with Stand
14.32"
Height
11.5"
Depth
2.3"
Width with Stand
19.40"
Depth with Stand
8.05"
Viewable Screen Size
21.4"

Details

Max. Resolution
1920 x 1080
Horizontal Viewing Angle
178°
Mount Type
Wall Mountable
Package Contents
VP227HF Widescreen Gaming LED Monitor, HDMI cable, Power cord, Quick start guide, Warranty Card
Environmentally Friendly
Yes
Response Time
1 ms
Total Number of HDMI Ports
1
Energy Star
Yes
VESA Mount Compatible
Yes
Color Supported
1073.7 Million Colors (10-bit)
HDMI Version
1.4
Surface Treatment
Anti-glare
Number of Screens
1
Color Gamut
99% sRGB
Screen Surface
Anti-glare, Matte
Panel Technology
Vertical Alignment (VA)
Tearing Prevention Technology
Adaptive Sync
Pixel Pitch
0.24900 mm x 0.24100 mm
Flicker Free
Yes
HDCP Supported
Yes
Number of VGA Ports
1
Product Type
Gaming LED Monitor
HDMI
Yes
VESA Mount Standard
100 x 100
Screen Mode
Full HD
Stand Adjustments
Tilt
Response Time Details
1 ms MPRT
Standard Refresh Rate
100 Hz
Aspect Ratio
16:9
Active Display Area (H x V)
19.19" x 10.63"
Backlight Technology
LED
Vertical Viewing Angle
178°
Frequency
50 Hz, 60 Hz
Bezel Design
Frameless
Native Contrast Ratio
4,000:1
Features
Trace Free Technology, Eye Care+ Technology, FPS Counter, Anti-glare, Wide Viewing Angle, GamePlus, Low Blue Light, Flicker-free, Motion Sync, Crosshair, Color Temperature Selection, SPLENDID Technology, QuickFit, DisplayWidget Center
Brightness
250 Nit
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver), TCO Certified
TCO Certified
Yes

Description

ASUS 22 1080P Eye Care Monitor (VP227HF) - (21.45-inch viewable), Full HD, 99% sRGB, Frameless, 100Hz, Adaptive-Sync, 1ms, HDMI, Low Blue Light, Flicker Free, VESA Wall Mountable, 3 yr warranty

Ratings & reviews