TUF Gaming Gaming Monitor, 34 inch WQHD, 3440x1440,

  • Mfr # VG34VQ3B
  • Zoro # G715680860
product price: 
$
386.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Width
31.9 in
Speakers
Yes
Height
14.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG34VQ3B
Zoro #
G715680860
UPC #
197105530089
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
34 in
Width
31.9 in
Height
14.4 in
Depth
4.2 in
Width with Stand
31.85 in
Depth with Stand
8.39 in
Height with Stand
17.64 in

Details

Max. Resolution
3440 x 1440
Speakers
Yes
Screen Refresh Rate
180 Hz
Panel Technology
Vertical Alignment (VA)
Pixel Pitch
0.23180 mm x 0.23180 mm
Vertical Viewing Angle
178°
Horizontal Frequency
290 kHz - DisplayPort, 30 kHz to 230 kHz - HDMI
Features
Trace Free Technology, High Dynamic Range (HDR), Picture by Picture, Flicker-free, GamePlus, VESA DisplayHDR 400, Low Blue Light, Shadow Boost, Multiple HDR Mode, GameFast Input, Variable Overdrive, Anti-glare, Cable Lock Slot, GameVisual, DisplayWidget Center, Ergonomic Design, Extreme Low Motion Blur (ELMB), Picture in Picture
Application
Gaming
DisplayPort
Yes
HDMI Version
2
Color Supported
16.7 Million Colors
Number of Speakers
2
Includes
DisplayPort Cable, L-shaped Screwdriver, Power Cord, Quick Start Guide, USB Type-B to A Cable, Warranty Card
Color
Black
Curved Screen
Yes
Backlight Technology
LED
VESA Mount Standard
100 x 100
Brightness
400 Nit
HDMI
Yes
Number of Screens
1
USB
Yes
HDCP Supported
Yes
Native Contrast Ratio
4,000:1
Mounting
Wall Mount
VESA Mount Compatible
Yes
Frequency
50/60 Hz
Curvature
1500R
Response Time Details
1ms MPRT
Tearing Prevention Technology
Adaptive Sync/FreeSync Premium
Number of HDMI 2.0 Ports
2
Active Display Area
31.19 in H x 13.14 in V
Stand Adjustments
Tilt
Number of DisplayPorts
2
Built-in Devices
USB Hub
Aspect Ratio
21:9
Vertical Frequency
48 Hz to 180 Hz - DisplayPort, 48 Hz to 144 Hz - HDMI
Horizontal Viewing Angle
178°
Item
Gaming LED Monitor
Number of USB Ports
4
Screen Mode
UW-QHD
Number of HDMI Ports
2

Ratings & reviews