Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IL5022
- Zoro # G322709695
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Dimensions
25 x 5 x 5 mm
Material
Housing: Aluminum Anodized; Sensing Face: Pom
Sensing Range
0.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IL5022
- Zoro #
- G322709695
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 25 x 5 x 5 mm
Details
- Item
- Inductive Sensor
- Material
- Housing: Aluminum Anodized; Sensing Face: Pom
- Sensing Range
- 0.8 mm
Description
Particularly compact rectangular design. For use where space is restricted. Space-saving connection technology. Clearly visible indication of the switching status. Very high switching frequency. Inductive sensor; Sensing range 0.8 mm flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; 2 m PVC-Cable; 2 m; PVC. Items Supplied: screws: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.