Shop FUNCTIONAL DEVICES-RIB
See all product information
Create Account
Relay/Remote Split Core, Fixed, 10A
- Mfr # RIBXLSJF
- Zoro # G3227198
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Height
1.8
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Width
4
Type
External w/ contact status
Sensor Output
Solid State Contact 30 Vac/dc, 0.4 Amp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RIBXLSJF
- Zoro #
- G3227198
- UPC #
- -
- Country of Origin
- United States
- Item
- Relay/Remote Split Core,Fixed,10A
- Type
- External w/ contact status
- Sensor Output
- Solid State Contact 30 Vac/dc, 0.4 Amp
- Resistive
- 10 Amp
- Relay Status
- Red LED On - Activated
- Coil Current
- 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
- Housing Rating
- UL Accepted for Use in Plenum, NEMA 1
- Contact Ratings
- 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
- Remote Style
- Model AXGT: (Split Core Remote)
- No. of Relays & Contact Type
- One (1) SPST Continuous Duty Coil
- Approvals
- UL Listed, UL916, C-UL, CE
- Threshold
- Fixed, 3 Amp
- Sensing Range
- 3-150 Amps
- Operate Time
- 20ms
- Expected Relay Life
- 10 million cycles minimum mechanical
- Gold Flash
- Yes
- Coil Voltage Input
- 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
- Override Switch
- Yes
- Humidity Range
- 5 to 95% (noncondensing)
- Operating Temperature
- -30 to 140° F
Description
Current Switch and Relay Combination, 10 Amp SPST + Override, 10-30 Vac/dc Coil, Remote Split Core, Fixed, 3-150 Amp, NEMA 1 Housing