Shop BULLARD

Hard Hat

  • Mfr # VTWHRA
  • Zoro # G322886839

product price: 
$
45.59
/ea

Key Features

Shell Material
Polyethylene
Includes Chin Strap
Yes
Impact Absorbing Material
EPS
CSA Electrical Class
Class E, Class G
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VTWHRA
Zoro #
G322886839
UPC #
-
Country of Origin
United States

Dimensions

Size - Alpha
One Size

Details

Shell Material
Polyethylene
Includes Chin Strap
Yes
Impact Absorbing Material
EPS
Item
Hard Hat
CSA Electrical Class
Class E, Class G
Suspension Adjustment Type
Ratchet
Shell Color
White
Application
Construction, Oil and Gas, Transportation
CSA Impact Type
Type II
Number of Suspension Points
4
Compatible Suspension Brand
Bullard
Includes
Chains, Hooks
ANSI Electrical Class
Class E, Class G
Standards
ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1-2015
Weight
15 oz
ANSI Impact Type
Type 2
Includes Brim Visor
Brim Visor Not Included
Dielectric
Yes
Shell Pattern
Solid
Compatible Suspension Manufacturer Part Number
VTRT600
Includes Accessory Slots
Yes
Reverse Donning
Non-Reversible
Venting
No
Graphics Type
No Graphics
Includes Reflective Decals
No

Description

Hard Hat, Weight 15 oz, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number VTRT600, Standards ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1-2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.