Shop CENTURION
See all product information
Create Account
Hard Hat, Climbing, Nexus T2, White
- Mfr # S07EWRFT
- Zoro # G224176601
product price:Â
$
88.39
/ea
Key Features
Reverse Donning
Non-Reversible
Rotational Impact Absorbing Technology
Twiceme Smart Technology
Shell Color
White
Graphics Type
No Graphics
Shell Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S07EWRFT
- Zoro #
- G224176601
- UPC #
- -
- Country of Origin
- United Kingdom
- Reverse Donning
- Non-Reversible
- Rotational Impact Absorbing Technology
- Twiceme Smart Technology
- Shell Color
- White
- Graphics Type
- No Graphics
- Shell Pattern
- Solid
- Headwear Style
- Climbing
- Compatible Suspension Brand
- Centurion
- Venting
- Yes
- High-Visibility
- Not High-Visibility
- Shell Material
- ABS
- Series
- Nexus T2
- Compatible Suspension Manufacturer Part Number
- Centurion
- Item
- Hard Hat
- Impact Absorbing Material
- EPP
- Suspension Adjustment Type
- Ratchet
- ANSI Impact Type
- Type 2
- ANSI Electrical Class
- Class C
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Includes Chin Strap
- Yes
- Includes Reflective Decals
- No
- Weight
- 560 g
- Standards
- ANSI/ISEA Z89.1-2014
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 560 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI/ISEA Z89.1-2014, Series Nexus T2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.