Plain Stud Type Eccentric Track Roller
- Mfr # PCR-2-1/2-10
- Zoro # G323387953
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Bearing Lubrication
Maintenance-Free
Number of Rows
1
Closure
Sealed
Bearing Type
Tapered Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCR-2-1/2-10
- Zoro #
- G323387953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 1 in
- Roller Diameter
- 2-1/2 in
- Roller Width
- 1.812 in
Details
- Item
- Track Roller
- Roller Style
- Stud
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- 1
- Closure
- Sealed
- Bearing Type
- Tapered Roller
- Series
- SMITH-TRAX
- Duty Type
- Heavy
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Stud Type
- Standard
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Concentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.