Pressure switch

  • Mfr # PN7370
  • Zoro # G323388868
product price: 
$
512.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating - Maximum
30 V DC
Pressure - Minimum
40 psi
Reset Point - Minimum
20 psi
Pressure - Maximum
5,800 psi
Wetted Materials
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PN7370
Zoro #
G323388868
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
90.7 mm
Manufacturer Warranty Length
5 yr
Overall Depth
49.4 mm
Overall Width
34 mm

Details

Voltage Rating - Maximum
30 V DC
Pressure - Minimum
40 psi
Reset Point - Minimum
20 psi
Pressure - Maximum
5,800 psi
Item
Pressure Switch
Wetted Materials
Stainless Steel
Housing Material
PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel
Pressure Connection Type
7/16"-20 UNF
Number of Outputs
2
Compatible Media
Gas, Liquid
Burst Pressure
24,650 psi
Electrical Connection
4-Pin M12 Male Connector
Contact Form
1NO/1NC
Switching Signal Output
PNP/NPN
Operating Temperature - Minimum
-13 Degrees F
IP Rating
IP65, IP67
Communication Interface
IO-Link
Set Point - Minimum
40 psi
Operating Temperature - Maximum
176 Degrees F
Series
PN
Reset Point - Maximum
5,780 psi
Set Point - Maximum
5,800 psi

Description

Pressure Switch, Contact Form 1NO/1NC, Burst Pressure 24,650 psi, IP Rating IP65, IP67, Housing Material PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 4-Pin M12 Male Connector

Ratings & reviews