Pressure switch

  • Mfr # PK6524
  • Zoro # G123390375
product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Overall Height
71.6 mm
Overall Width
27 mm
Reset Point - Minimum
5 psi
Media Temperature - Minimum
-25 Degrees C
Housing Material
FKM, PBT, PC, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PK6524
Zoro #
G123390375
UPC #
-
Country of Origin
Romania

Dimensions

Overall Height
71.6 mm
Overall Width
27 mm
Fits Chest Size
High Long-Term Stability, Mechanical Locking

Details

Reset Point - Minimum
5 psi
Item
Pressure Switch
Media Temperature - Minimum
-25 Degrees C
Housing Material
FKM, PBT, PC, Stainless Steel
Electrical Connection
4-Pin M12 Male Connector
Standards
DIN EN 61000-6-2, DIN EN 61000-6-3, DIN IEC 68-2-27, DIN IEC 68-2-6
IP Rating
IP67
Product Type
Water and Air Pressure Switch
Reset Point - Maximum
142 psi
Set Point - Maximum
145 psi
Operating Temperature - Minimum
-25 Degrees C
Switching Signal Output
PNP
Features
High Long-Term Stability, Mechanical Locking
Wetted Materials
FKM, Stainless Steel
Burst Pressure
4,350 psi
Pressure Switch Action Type
Reverse
Media Temperature - Maximum
80 Degrees C
Pressure - Maximum
145 psi
Set Point - Minimum
7.5 psi
Pressure Connection Type
1/4" BSPP, M5
Operating Temperature - Maximum
80 Degrees C
Pressure - Minimum
0 psi
DC Contact Rating
500 mA @ 32 V
Compatible Media
Gas, Liquid

Description

Pressure Switch, Standards DIN EN 61000-6-2, DIN EN 61000-6-3, DIN IEC 68-2-27, DIN IEC 68-2-6

Ratings & reviews