Pressure switch
- Mfr # PN7071
- Zoro # G223390572
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Burst Pressure
15,950 psi
Pressure - Maximum
3,620 psi
Overall Depth
49.4 mm
Set Point - Maximum
3,620 psi
Contact Form
1NO/1NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN7071
- Zoro #
- G223390572
- UPC #
- -
- Country of Origin
- Germany
- Burst Pressure
- 15,950 psi
- Pressure - Maximum
- 3,620 psi
- Set Point - Maximum
- 3,620 psi
- Contact Form
- 1NO/1NC
- Communication Interface
- IO-Link
- Operating Temperature - Minimum
- -13 Degrees F
- Reset Point - Maximum
- 3,600 psi
- Operating Temperature - Maximum
- 176 Degrees F
- Housing Material
- PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel
- Reset Point - Minimum
- 20 psi
- Pressure Connection Type
- 1/4" BSPP
- Pressure - Minimum
- 40 psi
- Series
- PN
- Number of Outputs
- 2
- Item
- Pressure Switch
- Switching Signal Output
- PNP/NPN
- Compatible Media
- Gas, Liquid
- Wetted Materials
- Stainless Steel
- Set Point - Minimum
- 40 psi
- Voltage Rating - Maximum
- 30 V DC
- IP Rating
- IP65, IP67
- Electrical Connection
- 4-Pin M12 Male Connector
Dimensions
- Overall Depth
- 49.4 mm
- Manufacturer Warranty Length
- 5 yr
- Overall Height
- 90.7 mm
- Overall Width
- 34 mm
Description
Pressure Switch, Contact Form 1NO/1NC, Burst Pressure 15,950 psi, IP Rating IP65, IP67, Housing Material PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 4-Pin M12 Male Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.