Shop BOSCH

Modular Storage

  • Mfr # Crate
  • Zoro # G323933471

product price: 
$
55.00
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Depth
559 mm
Number of Dividers
0
Includes Drawers
Drawers Not Included
Overall Width
432 mm
Overall Height
322 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Crate
Zoro #
G323933471
UPC #
0000346825909
Country of Origin
Slovenia

Dimensions

Overall Depth
559 mm
Overall Width
432 mm
Overall Height
322 mm
Fits Chest Size
Easy Transport and Organization of Tools and Accessories, Jobsite Tough: Impact-resistant Body Withstands Harsh Jobsite Environments

Details

Number of Dividers
0
Includes Drawers
Drawers Not Included
Item
Tool Box
Compatible Modular System
L-Boxx
Color
Blue
Number of Compartments
1
Total Load Capacity
25 kg
For Tool Type
Universal
Material
Polypropylene
Series
L-Boxx
Features
Easy Transport and Organization of Tools and Accessories, Jobsite Tough: Impact-resistant Body Withstands Harsh Jobsite Environments
Part of a Modular System
Modular System Part
Total Storage Capacity
2.75 cu ft
Number of Drawers
0
Shell Material
Polypropylene

Description

Tool Box, Material Polypropylene, Overall Depth 559 mm, Overall Height 322 mm, Overall Width 432 mm, Locking System Not Applicable, Color Blue, Includes Drawers Drawers Not Included, Number of Compartments 1, Closure Type Not Applicable, Compatible Modular System L-Boxx, Features Easy Transport and Organization of Tools and Accessories, Jobsite Tough: Impact-resistant Body Withstands Harsh Jobsite Environments, Lid Style Not Applicable, Number of Dividers 0, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.