Shop DWYER INSTRUMENTS
See all product information
Create Account
Wet/Wet handheld digital manometer, 0 to 100 psi (0 to 689.5 kPa)
- Mfr # 490A-4
- Zoro # G3341619
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Pressure Accuracy
+/-0.5% of Full Scale
Pressure Resolution
6.895 bar
Operating Temp. Range
32 Degrees to 140 Degrees F
Battery Life
100 hr
Power Source
9V Alkaline Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490A-4
- Zoro #
- G3341619
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Battery Size
- 9V
Details
- Item
- Digital Hydronic Manometer
- Pressure Accuracy
- +/-0.5% of Full Scale
- Pressure Resolution
- 6.895 bar
- Operating Temp. Range
- 32 Degrees to 140 Degrees F
- Battery Life
- 100 hr
- Power Source
- 9V Alkaline Battery
- Pressure Range
- 0 to 100 psi
- Max. Pressure (PSI)
- 200 psi
- Display
- Digital
- Minimum Differential Pressure Measured
- 0 psi
- Digital Display Screen Type
- LCD
- Maximum Differential Pressure Measured
- 100 psi
- Maximum Gauge Pressure
- 200 psi
- Battery Run Time
- 100 hr
- Battery Chemistry
- Alkaline
- Maximum Operating Temperature
- 140 Degrees F
- Battery Voltage
- 9V
- Minimum Operating Temperature
- 32 Degrees F
- Number of Batteries Required
- 1
- Measuring Units
- bar, cm wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, oz/in, psi
- Minimum Gauge Pressure
- 0 psi
Description
Digital Hydronic Manometer, Maximum Gauge Pressure 200 psi, Measuring Units bar, cm wc, hPa, in Hg, in wc, kPa, mbar, mm Hg, oz/in, psi, Minimum Gauge Pressure 0 psi, Pressure Accuracy +/-0.5 Percent of Full Scale, Pressure Resolution 6.895 bar, Maximum Differential Pressure Measured 100 psi, Minimum Differential Pressure Measured 0 psi, Digital Display Screen Type LCD, Battery Chemistry Alkaline, Battery Run Time 100 hr, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.