Shop MILLER FLUID POWER
See all product information
Create Account
Solid State Switch, Positioning, NPN
- Mfr # ALS-NH
- Zoro # G3419017
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
For Bore Dia.
1-1/2 a 4 in
Switching Voltage
10-30V DC
Number of Wires
4
Enclosure Type
IP67
Temp. Range (F)
-13 Degrees to 185 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALS-NH
- Zoro #
- G3419017
- UPC #
- -
- Country of Origin
- United States
- Item
- Solid State Switch
- Switching Voltage
- 10-30V DC
- Number of Wires
- 4
- Enclosure Type
- IP67
- Temp. Range (F)
- -13 Degrees to 185 Degrees F
- Type
- Positioning
- Switching Current
- 100 mA Max
- Function
- Normally Open or Normally Closed NPN
- Display
- LED
Dimensions
- For Bore Dia.
- 1-1/2 a 4 in
Description
Solid State Switch, Positioning, Switching Current 100 mA Max, Switching Voltage 10-30V DC, For Bore Dia. 1-1/2 a 4 in, Function Normally Open or Normally Closed NPN, Lead Length (Ft.) -, Temp. Range (F) -13 Degrees to 185 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.