Shop ZORO SELECT

Threaded Stud, Plain, 2 PK

  • Mfr # 45676
  • Zoro # G3426394

product price: 
$
18.49
/pk of 2, $9.25/ea

Key Features

Thread Coverage
Fully
Thread Size
3/4"-10
Overall Length
8 in
Thread Length
8 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45676
Zoro #
G3426394
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Overall Length
8 in
Thread Length
8 in
Length
8 in
For Screw Size
3/4 in
Wire Rope Length
8 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Coarse
Thread Pitch
10
Tensile Strength
75,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Rockwell Hardness
B85 Min
Threaded Rod Finish
Plain
Min. Tensile Strength (PSI)
75,000
Yield Strength
30,000 psi
Number of Nuts Included
0
Resistance Properties
Corrosion-Resistant
Includes Nuts
No
Min. Tensile Strength
75,000 psi
Thread Class
1A
Threaded Rod Thread Type
UNC
Threaded Rod Material
18-8 Stainless Steel
Product Type
Continuous Thread Stud
Thread Profile
UTS
Shell Material
Stainless Steel

Description

Fully Threaded Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 8 in, Tensile Strength 75,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness B85 Min, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.