Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.112N0525EBX15
  • Zoro # G122604985
product price: 
$
147.99
/pk of 15, $9.87/ea
Free Shipping & Returns

Key Features

Nut Width
1.813 in
Standards
ASTM, ASME
Rockwell Hardness
HRC35 max
Temperature - Minimum
-40 Degrees F
RoHS Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.112N0525EBX15
Zoro #
G122604985
UPC #
-
Country of Origin
China

Dimensions

Nut Width
1.813 in
Nut Height
1.125 in
Wire Rope Length
5 1/4 in
Thread Size
1 1/8"-8
Overall Length
5 1/4 in
Length
5 1/4 in

Details

Standards
ASTM, ASME
Rockwell Hardness
HRC35 max
Temperature - Minimum
-40 Degrees F
RoHS Compliant
Yes
Number of Nuts Included
2
Material Grade/Class
Grade B7
Includes Nuts
Yes
REACH Compliant
Yes
End Type
Chisel Point
Nut Material
Steel
Dimensional Standards
ASME B18.31.2
Item
Stud Assembly
Made in North America
No
Product Type
Continuous Thread Stud
Thread Fit
2A
Color
Black
System of Measurement
Inch
Thread Direction
Right Hand
Material Quality Standards
ASTM A193
Thread Type
Special
Yield Strength - Minimum
105 ksi
Finish
Plain
Tensile Strength
125 ksi
Removable
Yes
Material
Alloy Steel
Temperature - Maximum
840 Degrees F
Nut Standards
ASTM A194
Shell Material
Alloy Steel
Wire Color
Black

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/8 In.-8, Overall Length 5 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.125 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 1.813 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2

Ratings & reviews