FullyThreadedStud, 5-1/2", 2A, SS, 410
- Mfr # STUD41001C88
- Zoro # G322435136
product price:Â
$
35.19
/ea
Key Features
Thread Fit
2A
Material Grade/Class
410
Rockwell Hardness
HRB90
RoHS Compliant
Yes
Temperature - Minimum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUD41001C88
- Zoro #
- G322435136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #1-8
- For Screw Size
- #1
- Wire Rope Length
- 5 1/2 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size #1-8, Overall Length 5 1/2 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.