Multi-Speed Blower

  • Mfr # 7183422
  • Zoro # G3457679
product price: 
$
7,942.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V
Overall Height
28 3/4 in
Overall Width
24 3/4 in
Features
Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7183422
Zoro #
G3457679
UPC #
-
Country of Origin
United States
Item
Multi-Speed Blower
Voltage
230V
Features
Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
Material
Fiberglass
Number of Filters Required
0
HP
1 hp
Assembly
Assembled
Includes
Blower Switch Label, Speed Control Box
Operating Temperature - Maximum
54 Degrees C
Maximum Fan Speed
1,500 RPM
Resistance Properties
Chemical Resistant, Corrosion Resistant
Motor Speed
1,500 RPM
Mounting Orientation
Vertical
Housing Material
Steel
Motor Horsepower
1 hp
Airflow @ 1.250 in SP
1,100 cfm
Maximum Static Pressure
2 1/4 in wg
Speed Controllable
Variable Speed
Drive Type
Direct Drive
Airflow @ 0.750 in SP
970 cfm
High-Efficiency Motor
Yes
For Location
Outdoor
Includes Filter
No
Operating Temperature - Minimum
-34 Degrees C
Sound Level
50 to 70 dBA
Minimum Fan Speed
300 RPM
Housing Finish
Powder Coated
Outlet Shape
Round

Dimensions

Overall Height
28 3/4 in
Overall Width
24 3/4 in
Overall Depth
25 7/8 in
Inlet Diameter
12 3/8 in
Outlet Diameter
12 3/4 in
Housing Height
28 3/4 in
Housing Depth
25 7/8 in
Housing Width
24 3/4 in
Fits Chest Size
Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection

Description

Multi-Speed Blower, 1 HP, Voltage 230, Number of Filters Required 0, Fiberglass

Ratings & reviews