Shop CAPTIVE-AIRE
See all product information
Create Account
Range Hood Filter, SS, 15 5/8 in H
- Mfr # HRSS1620
- Zoro # G321670224
product price:Â
$
69.39
/ea
Key Features
Standards
UL 1046
Media Area
1.73 sq ft
Nominal Height
16 in
Includes
Bottom Hanging Hook, Handles
Air Filter Item
Range Hood Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRSS1620
- Zoro #
- G321670224
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Height
- 16 in
- Nominal Width
- 20 in
- Actual Width
- 19 5/8 in
- Actual Depth
- 1 7/8 in
- Actual Height
- 15 5/8 in
Details
- Standards
- UL 1046
- Media Area
- 1.73 sq ft
- Includes
- Bottom Hanging Hook, Handles
- Air Filter Item
- Range Hood Filter
- Air Filter Construction
- Baffle
- Shape
- Rectangular
- Frame or Header Material
- Stainless Steel
- Item
- Range Hood Filter
- Removes Particles Down To
- 1.0 to 3.0 micron
Description
Range Hood Filter, Rectangular, Media Material Not Applicable, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Not Applicable, Media Area 1.73 sq ft, Removes Particles Down To 1.0 to 3.0 micron, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 16 in, Nominal Width 20 in, Actual Height 15 5/8 in, Actual Width 19 5/8 in, Actual Depth 1 7/8 in, Includes Bottom Hanging Hook, Handles, Standards UL 1046
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.