Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Mobile Giant Stack Container
- Mfr # QGH805MOBCL
- Zoro # G3458306
product price:
$
52.15
/ea
Sold in multiples of 2 for
$104.30
Key Features
Color
Clear
Material
Polypropylene
Overall Length
17-1/2 in
Overall Width
16-1/2 in
Overall Height
12-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QGH805MOBCL
- Zoro #
- G3458306
- UPC #
- 651588188378
- Country of Origin
- United States
- Color
- Clear
- Material
- Polypropylene
- Item
- Storage Container Mobile
- Number of Bins
- 1
Dimensions
- Overall Length
- 17-1/2 in
- Overall Width
- 16-1/2 in
- Overall Height
- 12-1/2 in
Description
Ideal for transport of heavy and bulky parts. Container comes with 4 swivel, 3” casters, all with brakes, allowing for up to 250 lb. mobile load capacity. Containers can stack with casters in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.