#2 5.9" Round
- Mfr # 35802
- Zoro # G3541277
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Tip Size
#2
Shank Length
5.9"
Finish
Chrom Top Tip
Handle Material
Multi Component
Handle Type
Soft Finish, Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35802
- Zoro #
- G3541277
- UPC #
- 084705358444
- Country of Origin
- Germany
Dimensions
- Tip Size
- #2
- Shank Length
- 5.9"
- Overall Length
- 10.5"
Details
- Item
- No.2 X 150Mm Square Softfinish Scrwdrv
- Tip Style
- Square
- Finish
- Chrom Top Tip
- Handle Material
- Multi Component
- Handle Type
- Soft Finish, Cushion Grip
- Shank Material
- High Grade Alloy Chrome Vanadium Molybdenum Steel
- SAE or Metric
- SAE
- Shank Shape
- Round
- Number of Pieces
- 1
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
Description
No.2 X 150Mm Square Softfinish Scrwdrv
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.