Shop MILWAUKEE TOOL

Multi-Bit Screwdriver, 8 in L

  • Mfr # 48-22-2934
  • Zoro # G711057994

product price: 
$
19.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
9/10 mm, 1 mm, 1 3/10 mm, 1 1/2 mm, 2 mm, 2 1/2 mm, 3 mm
Overall Length
8 in
Number of Pieces
27
Includes
Stand Off
Measurement Type
Torx
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-2934
Zoro #
G711057994
UPC #
045242846511
Country of Origin
Taiwan, Province of China
Item
Multi-Bit Screwdriver
Number of Pieces
27
Includes
Stand Off
Measurement Type
Torx
Material
Plastic, Rubber, Steel
Finish
Chrome
Insulated
No
Tip Style
Hex, Nut Driver, Phillips, Slotted, Torx
ESD Safe
No
Handle Type
Versatile
Driver Type
Phillips, Slotted, Torx, Hex, Pentalobe, Y-Type, Stand Off, Nut Driver
Handle Material
Plastic, Rubber
Ratcheting
No
Bit Retainer Type
Magnetic
Bit Storage
In Handle
Bit Material
Steel
Grip Style
Non-Slip
Number of Bits
26
For Screw Type
Hex, Nut Driver, Phillips, Slotted, Torx
Single/Double End Bits
Double End
Number of Tips
13
Non-Sparking
No
Shop By
Hot Buys
Color
Black, Red
Drive Design
Combination
Case Included
No
Tips Included
Yes
Handle Shape
Straight
Product Type
Precision
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included

Dimensions

Drive Size
9/10 mm, 1 mm, 1 3/10 mm, 1 1/2 mm, 2 mm, 2 1/2 mm, 3 mm
Overall Length
8 in
Width
0.97 in
Sizes Included
#0 (Philips), #0 Y-Type, #00 (Philips), #000 (Philips), #000 Y-Type, #1 (Philips), #2 (Philips), #2 Pentalobe, #5 Pentalobe, 0.9 mm (Hex), 1 mm (Slotted), 1.3 mm (Hex), 1.5 mm (Hex), 2 mm (Hex Security), 2 mm (Slotted), 2.5 mm (Hex Security), 2.5 mm (Slotted), 3 mm (Slotted), 3.5 mm (Nut Driver), Stand Off, T10 (Torx Security), T3 (Torx), T4 (Torx), T5 (Torx Security), T6 (Torx Security), T7 (Torx Security), T8 (Torx Security)
Shank Length
2 3/4 in
Tip Size
#0, #00, #000, #1, #2, #5, 0.9 mm, 1 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, T10, T3, T4, T5, T6, T7, T8
Depth
0.92 in
Handle Length (in)
4.75 in
Wire Rope Length
8 in
Length
8 in

Description

Multi-Bit Screwdriver, Tip Size #0, #00, #000, #1, #2, #5, 0.9 mm, 1 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, T10, T3, T4, T5, T6, T7, T8, Tip Style Hex, Nut Driver, Phillips, Slotted, Torx, Magnetic, Non-Slip, Bit Material Steel, Bit Storage In Handle, Double End, Shank Length 2 3/4 in, Drive Size 9/10 mm, 1 mm, 1 3/10 mm, 1 1/2 mm, 2 mm, 2 1/2 mm, 3 mm, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.