Spike Maul, 48 in L, Wood Handle
- Mfr # 381
- Zoro # G906591647
product price:Â
$
112.10
/ea
Free Shipping & Returns
Key Features
Grip Style
Plain
Head Weight
8 lb
Handle Length
36 in
Face Diameter
1 1/4 in
Head Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381
- Zoro #
- G906591647
- UPC #
- 810079920129
- Country of Origin
- United States
Dimensions
- Handle Length
- 36 in
- Face Diameter
- 1 1/4 in
- Head Length
- 12 in
- Wire Rope Length
- 48 in
- Overall Length
- 48 in
- Length
- 48 in
- Fits Chest Size
- Standard Pattern Spike Mauls Differ from the More Widely Used Bell Pattern Mauls in that they are Roughly Square in Cross Section, Rather than Cylindrical Like a Bellow Pattern Maul
Details
- Grip Style
- Plain
- Head Weight
- 8 lb
- Item
- Spike Maul
- Head Material
- Steel
- Handle Material
- Wood
- Features
- Standard Pattern Spike Mauls Differ from the More Widely Used Bell Pattern Mauls in that they are Roughly Square in Cross Section, Rather than Cylindrical Like a Bellow Pattern Maul
Description
Spike Maul, Handle Material Wood, Head Material Steel, Head Weight 8 lb, Face Diameter 1 1/4 in, Overall Length 48 in, Handle Length 36 in, Grip Style Plain, Features Standard Pattern Spike Mauls Differ from the More Widely Used Bell Pattern Mauls in that they are Roughly Square in Cross Section, Rather than Cylindrical Like a Bellow Pattern Maul, Head Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.