LA LOGITECH WIRELESS MOUSE M317 BLACK
- Mfr # 910-003416
- Zoro # G3559721
product price:Â
$
34.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Corded/Wireless
Wireless
Number of Buttons
2
Includes
M317 Mouse Logitech Unifying Receiver 1 x AA Battery (Pre-Installed) User Documentation
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-003416
- Zoro #
- G3559721
- UPC #
- 97855091345
- Country of Origin
- Unknown
- Item
- Mouse
- Color
- Black
- Corded/Wireless
- Wireless
- Number of Buttons
- 2
- Includes
- M317 Mouse Logitech Unifying Receiver 1 x AA Battery (Pre-Installed) User Documentation
- Device Supported
- Notebook
- Pointing Device Host Interface
- USB
- Scroller Type
- Scroll Wheel
- Ergonomic Design
- Symmetrical
- Movement Detection
- Optical
- Pointing Device Connectivity Technology
- Wireless
- Ergonomic Fit
- Symmetrical
- Interfaces
- USB
- Compatible Devices
- Notebook
- Package Contents
- M317 Mouse, Logitech Unifying Receiver, 1 x AA Battery (Pre-Installed), User Documentation
Description
Logitech M317 Mouse - Optical - Wireless - Black - USB - Scroll Wheel - 2 Button(s) - Symmetrical - 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.