Shop ERICKSON
See all product information
Create Account
ER40 SOLID COLLET M10 THREAD
- Mfr # ER40STM10
- Zoro # G3587961
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Projection
1.3700"
Material
High Speed Steel
Shank Dia.
1.4500"
Taper Size
CAT40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER40STM10
- Zoro #
- G3587961
- UPC #
- 4061779063180
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 1.4500"
- Taper Size
- CAT40
- Overall Length
- 47.00mm
- Head Dia.
- 0.6600 in
- Internal Thread Size
- M10
- Max. Body Dia.
- 41.00mm
- Wire Rope Length
- 47.00mm
- Length
- 47.00mm
- Fits Chest Size
- Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Description
Collets, ER40, Round, Max. Size Not Applicable, Overall Length 47.00mm, ANSI, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.