Shop ERICKSON

ER32 SOLID COLLET M10 THREAD

  • Mfr # ER32STM10
  • Zoro # G3588591

product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Overall Length
41.00mm
Projection
4"
Coolant Fed
Coolant Through
Features
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ER32STM10
Zoro #
G3588591
UPC #
4061779062701
Country of Origin
United States

Dimensions

Overall Length
41.00mm
Internal Thread Size
M10
Max. Body Dia.
33.00mm
Bore Depth
2.38"
Nose Dia.
2.24"
Wire Rope Length
41.00mm
Length
41.00mm
Fits Chest Size
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope

Details

Item
Collets
Collet Series
ER32
Projection
4"
Coolant Fed
Coolant Through
Features
Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Face Shape
Round
Collet Type
Standard
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks, ER Driven Units
Taper Angle
16 Degrees
Number of Slots
0
Standards
ANSI, ISO
Color
Silver
Compatible Collet Chuck
ER Collet Chucks, ER Driven Units
Bore Shape
Round
Wire Color
Silver

Description

Collets, ER32, Round, Max. Size Not Applicable, Overall Length 41.00mm, ANSI, ISO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.