ER32 SOLID COLLET M08 THREAD
- Mfr # ER32STM08
- Zoro # G3590019
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Overall Length
41.00mm
Max. Body Dia.
33.00mm
Internal Thread Size
M8
Standards
ANSI, ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER32STM08
- Zoro #
- G3590019
- UPC #
- 4061779062589
- Country of Origin
- United States
Dimensions
- Overall Length
- 41.00mm
- Max. Body Dia.
- 33.00mm
- Internal Thread Size
- M8
- Wire Rope Length
- 41.00mm
- Length
- 41.00mm
- Fits Chest Size
- Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
Details
- Item
- Collets
- Collet Series
- ER32
- Standards
- ANSI, ISO
- Taper Angle
- 16 Degrees
- Features
- Providing Access of Any Small Diameter Screw-On Milling Cutter to ER Driven Units, Rigid Toolholding, Smaller Required Machine Envelope
- Collet Type
- Standard
- Number of Slots
- 0
- Coolant Fed
- Coolant Through
- Face Shape
- Round
- Measurement System
- Metric
- Compatible with Product Type
- ER Collet Chucks, ER Driven Units
- Color
- Silver
- Bore Shape
- Round
- Compatible Collet Chuck
- ER Collet Chucks, ER Driven Units
- Wire Color
- Silver
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 41.00mm, ANSI, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.