STANDARD COLLET, ER16, 1.082 IN OAL, 1 TO 2 MM CAPACITY, 0.669 IN DIA BODY, 0.669
- Mfr # ER16-0078
- Zoro # G222805817
product price:Â
$
21.65
/ea
Key Features
Width
0.75 in
Height
0.75 in
Overall Length
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER16-0078
- Zoro #
- G222805817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.75 in
- Height
- 0.75 in
- Overall Length
- 1.38 in
Details
- Item
- Collets
Description
PARLEC ER16-0078 STANDARD COLLET, ER16, 1.082 IN OAL, 1 TO 2 MM CAPACITY, 0.669 IN DIA BODY, 0.669 IN DIA HEAD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.