Variable Frequency Drive, Black

  • Mfr # ATV12PU40M3
  • Zoro # G3612446
product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
Depth
3.94 in
Width
5.51 in
Height
7.24 in
Input Voltage
200-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV12PU40M3
Zoro #
G3612446
UPC #
785901727606
Country of Origin
Indonesia

Dimensions

Depth
3.94 in
Width
5.51 in
Height
7.24 in
Overall Width
5 1/2 in
Overall Depth
4 in
Overall Height
7 1/4 in

Details

Item
Variable Frequency Drive
For Use With
Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
Input Voltage
200-240V AC
Application
Commercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
Protection
Against Input Phase Loss in Three-Phase, Line Supply Overvoltage, Line Supply Undervoltage, Overcurrent Between Output Phases and Earth, Overheating Protection, Short-Circuit Between Motor phases, Thermal Motor Protection via the Drive by Continuous Calculation of I²t
Max. Output Amps
25 A
Control Method
Quadratic V/Hz, Volts Per Hz, Sensor less Flux Vector Control
With Bypass / No Bypass
No Bypass
Dynamic Braking
No
Output Voltage
200-240V AC
Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0 to 999.9 sec
Standards
UL, C-tick, NOM, GOST, CSA
Displays
LED
Enclosure
Open
Start/Stop Control
Programmable
Adjustable Deceleration Time
0 to 999.9 sec
Output Phase AC
Three
Digital Readout
Yes
Display Type
LED
Input Frequency
60/50 Hz
Starting Torque
170 %
Max. HP
5 hp
Output Frequency Range
0.5 to 400 Hz
Maximum Output Power
5 hp
Style
Base Plate
Output Type
Analog
Enclosure Rating
NEMA 1
Series
Altivar 12
Input Voltage Range
170 to 264V AC
Brake Chopper Included
No
Output Voltage Range
200V AC to 240V AC
Maximum Output Current
16.7 A
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Input Type
Analog, Digital
Number of Outputs
(1) Analog; (2) Discrete
Color
Black
Number of Inputs
(2) Analog; (4) Discrete
Output Current - Maximum
16.7 A
Bypass Design
No Bypass
Input Phase
Three
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.5 Hz
Number of Outputs - Analog
1
Output Horsepower
5 hp
Includes Ethernet Port
No
Output Phase
Three
NEMA Rating
NEMA 1
Output Frequency - Minimum
400 Hz
Includes Brake Chopper
No
Line Contactor Design
No Line Contactor
IP Rating
IP21
Number of Inputs - Analog
2
Wire Color
Black
Container Type
Base Plate
Sensor Body Style
Base Plate

Description

Variable Frequency Drive, Input Voltage 200-240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 16.7 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews